PRINETO HD heating pipe for embedded system, square, pre-insulated
Heat pipe f. emb. syst HD square pre-insulated
PRINETO FLÄCHENHEIZROHR STABIL 16X2,0 QU
Art.-no. 0878318443
EAN 4044448024934
Register now and access more than 125,000 products
- PE-S/Al/PE-RT square pre-insulated multi-layer composite pipe, in accordance with German Building Energy Act (GEG) annex 5, table 1, row 7
- Inner liner made from self-crosslinking polyethylene
- Oxygen-tight
- Connected with brass-coloured sliding sleeve on 16 x 2.0 fittings
Datasheets(X)
For use in embedded heating systems according to application class 4, drawn in closed-cell polyethylene (WLG 040) with robust PE outer skin.
Diameter | 16 mm |
Wall thickness | 2 mm |
Material | Polymerised polyethylene |
Colour | Aluminium coloured, Red |
Conditions for operating pressure | Application class 4 |
Impact strength at -20°C | No breakage |
Roughness inner pipe | 0.007 mm |
Operating pressure | 10 bar |
Density | 0.94 g/cm³ |
Content per rm | 0.11 l |
Heat conductance λ | 0.35 W/(m*K) |
Breaking elongation | 400 % |
Building material class | B2 - Normally inflammable |
E module | 600 N/mm² |
Product weight (per item) | 146.000 g |
Tensile strength | 23 N/mm² |