PRINETO MSZ and MAZ installation case without accessories
PRINETO install. case MSZ + MAZ f. pipe systems
INSTALCASE-PRINETO-MANUAL-13PCS
Register now and access more than 125,000 products
- For use with the PRINETO pipe system
- MAZ manual expansion and MSZ manual sliding pliers
- For expanding pipes and pushing on sliding sleeves 12-32
- With pipe shears, reversible ratchet and tool grease
- Includes robust plastic transport case
Length | 325 mm |
Width | 195 mm |
Height | 96 mm |
Colour | Red |
Number of pieces in assortment/set | 5 PCS |
Product weight (per item) | 7000.000 g |
Datasheets(X)