PRINETO ÖKO-FLEX panel heating pipe green-linked, rectangular pre-insulated
PRINETO ÖKO-FLEX panel heating pipe pre-insulated
PRINETO FLÄCHENHEIZROHR HOCHFL. 17, QUAD
Art.-no. 0878318253
EAN 4044448024927
Register now and access more than 125,000 products
- Rectangular pre-insulated in accordance with German Building Energy GEG - Appendix 5, Table 1, Row 7 (for pipelines in floor constructions between heated spaces with different users)
- Self-crosslinking PE-HDS polyethylene in accordance with DIN 16892
- With oxygen-tight EVOH barrier in accordance with DIN 4726
- Application class 4 in accordance with EN 15875-1
- Dimension class C in accordance with EN 15875-2
- Drawn in closed-cell 7 mm polyethylene insulation (WLG 040) with robust PE outer skin
Datasheets(X)
Diameter | 17 mm |
Wall thickness | 2 mm |
Material | Polyethylene self-crosslinking |
Colour | Green, Red |
Conditions for operating pressure | Application class 4 |
Impact strength at -20°C | No breakage |
Roughness inner pipe | 0.007 mm |
Operating pressure | 10 bar |
Density | 0.94 g/cm³ |
Content per rm | 0.13 l |
Heat conductance λ | 0.35 W/(m*K) |
Breaking elongation | 400 % |
Building material class | B2 - Normally inflammable |
E module | 600 N/mm² |
Product weight (per item) | 140.000 g |
Tensile strength | 23 N/mm² |