Welcome to Würth Czech Republic For trade customers only

PRINETO PE-HDS ÖKO-FLEX panel heating pipe

PRINETO ÖKO-FLEX panel heating pipe PE-HDS
PANHTNGPIP-ECO-FLEX-(PE-HDS)-12MM-L480M

Art.-no. 0878311322

EAN 4099618551246

Individual price display after login
PRINETO PE-HDS ÖKO-FLEX panel heating pipe

Art.-no. 0878311322

Individual price display after login
Quantity
PU
x 480 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Self-crosslinking polyethylene in accordance with DIN 16892

  • With oxygen-tight EVOH sheath in accordance with DIN 4726

  • Application class 4 in accordance with EN 15875-1

  • Dimension class C in accordance with EN 15875-2

  • Green-linked, 35 % recycled colour components

  • 12 and 14 clamped with brass-coloured sliding sleeve

  • 17 clamped with silver sliding sleeve 16/17 x 2.0
Notice

Crosslinking time up to 65 %: 250 hours with hot water temperature 40 °C


Max. operating temperature until crosslinking after approx. 250 h


after commissioning: 50 °C longitudinal shrinkage: by 1 % (EN 15875-2 allows up to 3 %)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The operating conditions for the self-crosslinking PE-HDS (HD-X b S) panel heating system are as set out in EN 15875.


The pipe systems are categorised into application classes. These specify the maximum operating temperatures over a defined period (based on a life cycle of 50 years).


The relevant permissible operating pressures should be taken from: Application class 4 (panel heating)


Operating temperatures: 20 °C for 2.5 years


+40 °C for 20 years


+60 °C for 25 years


+70 °C for 2.5 years


Malfunction temperature: 100 °C for up to 100 hours

Diameter

12 mm

Wall thickness

2 mm

Material

Polyethylene self-crosslinking

Colour

Green

Conditions for operating pressure

Application class 4

Impact strength at -20°C

No breakage

Roughness inner pipe

0.007 mm

Operating pressure

10 bar

Density

0.94 g/cm³

Content per rm

0.05 l

Heat conductance λ

0.35 W/(m*K)

Breaking elongation

400 %

Building material class

B2 - Normally inflammable

E module

600 N/mm²

Product weight (per item)

67.000 g

Tensile strength

23 N/mm²

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
PRINETO self-adhesive tacker film

GRIDFOIL-PRINETO-0,2MM-55SM

PRINETO system roll with grid film

PRINETO SYSTEMROLLE MIT RASTERFOLIE EPS

With grid film
x 10 m2
PRINETO system plate with grid film

PRINETO SYSTEMPLATTE MIT RASTERFOLIE EPS

x 10 m2
PRINETO system roll with grid film

PRINETO SYSTEMROLLE MIT RASTERFOLIE EPS

With grid film
x 10 m2
Knobbed foil 12 for thin-layer system, self-adhesive

STUDFLM-PRINETO-12-THINNWL-SA-9,6QM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Coupling

FITT-COUPLING-D12

For connecting heating pipes for embedded systems
x 10 pcs
PRINETO tacker needle with double hook

TACKNEED-PRINETO-W.DPHOK-VKLEB-42MM

x 1000 pcs
PRINETO sliding sleeve for PE-X

FITT-PUSHINGSOLID-BRS-12

For PRINETO flexible pipes, heating
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PRINETO angle clasp

PRINETO WINKELSPANGE FÜR ROHRE BIS 18 MM

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information