PRINETO RTL-Box Premium
PRINETO RTL box Premium individual room control
BOX-RTL-PRINETO-PREMIUM
Art.-no. 0878390021
EAN 4099618588792
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Individual room control with integrated return temperature limitation for integrating an embedded heating circuit into a high-temperature system
- Includes valve core for installation of an actuator
Notice
Control via local actuator and room controller.
Product information
Datasheets(X)
Connection thread | M30 x 1.5 |
Length | 200 mm |
Width | 160 mm |
Depth | 60 mm |
Outlet thread | 3/4 inch |
Number of pieces | 4 PCS |
Material | Brass / plastic |
Colour | White |
Product weight (per item) | 1260.000 g |