PRINETO Rp 1/2 insulating sleeve for wall bracket
PRINETO insulating sleeve for wall bracket simple
COVER FOR WALL ELBOW 16/20

Register now and access more than 125,000 products
- For additional heat and sound insulation of PRINETO wall brackets Rp 1/2
Piping system fitting
Surface | Plain |
Material | PS - Polystyrene |
Colour | White |
Depth | 57 mm |
Length (i) | 75 mm |
Product weight (per item) | 3.000 g |
Datasheets (0)
Certificates/ Documents (0)