PRINETO SMART CONNECT controller
PRINETO SMART CONNECT controller
CTRLR-SMART-CONNECT-PRINETO
Register now and access more than 125,000 products
- For automatic regulation of the temperature of each room via radio signal, bidirectional data exchange with the base station
- Operated using a rotary pushbutton
- Clear, language-neutral display
- Additional connection for an external sensor
- Includes humidity display, setting range 5 °C to 50 °C
- When combined with the gateway and SMART CONNECT base station, can also be operated via the home network and app
- Includes two AA batteries
Datasheets(X)
Length | 86 mm |
Width | 86 mm |
Depth | 26 mm |
Min. temperature conditions | 5 °C |
Max. temperature conditions | 50 °C |
Min. working temperature | 5 °C |
Max. working temperature | 50 °C |
IP protection class | IP 20 |
Number of pieces | 1 PCS |
Material | Plastic |
Colour | Signal white RAL 9003 |
Product weight (per item) | 86 g |