PRINETO T-shaped expansion joint profile
PRINETO expansion joint profile T-shape
EXPAJNTPRFL-PRINETO-(T-FORM)-80X10MM
Art.-no. 0878386233
EAN 4044448016755
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- For accommodating changes in the shape of the heating screed
- For separating heating circuits that are heated to different temperatures, e.g. in doorways, and as a predetermined breaking point for shortening the screed in accordance with DIN 18560-2
- Self-adhesive for fastening on insulation materials, grid film and bare floors
Product information
Datasheets(X)
Height | 80 mm |
Length | 1800 mm |
Width | 40 mm |
Thickness | 10 mm |
Number of pieces | 10 PCS |
Material | Ethylene propylene copolymer |
Product weight (per item) | 50.000 g |