Welcome to Würth Czech Republic For trade customers only

PRINETO V Eurocone pipe adapter

PRINETO pipe adapter V-Eurocone
ADAPTFITT-PRINETO-(20X2,0-V EURO)

Art.-no. 0878343720

EAN 4057708510443

Individual price display after login
PRINETO V Eurocone pipe adapter

Art.-no. 0878343720

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Provides a reliable connection with a 20 mm pipe diameter and a 3/4 inch Eurocone female thread
  • High-quality pipe adapter for reliable connections in heating and plumbing installations

  • Compatible with 20 mm pipe diameter for a wide range of applications

  • Eurocone standard female thread ensures a secure and tight connection

  • Compact design for easy integration into existing systems
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection, tube diameter

20 mm

Connection thread

IT 3/4 inch Euro cone

Length

38 mm

Distance between connection and connection

20 mm

Material

Brass

Surface

Nickel plated

Colour

Nickel coloured

Product weight (per item)

79.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
PRINETO sliding sleeve for PE-X

FITT-PRINETO-PUSHINGSOLID-(PE-X)-20

For PRINETO flexible pipes, heating
x 100 pcs
PRINETO sliding sleeve HD

FITT-PRINETO-PUSHINGSOLID-STABIL-20

For PRINETO HD pipes
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information