PRINETO Wilo underfloor heating thermostat set
PRINETO fixed value control set UFH Wilo
THERMST-SET-PRINETO-FBH-ECOFLOOR-T5
Art.-no. 0878386246
EAN 4044448024910
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Module with HE circulation pump with connection cable and safety temperature limiter
- Flow temperature controller with controlled direct connection of low-temperature underfloor heating circuits to high-temperature heating systems
- Extension set for installation on 3-fold to 12-fold PRINETO heating circuit manifolds with 200 mm distributor distance, no separate ball valves required
- Control valve on return flow
- Heimeier thermostatic head K with immersion sensor (control range 20-50 °C)
Product information
Datasheets(X)
Connection thread | ET 1 inch |
Min./max. frequency | 50 / 60 Hz |
Min. frequency | 50 Hz |
Max. frequency | 60 Hz |
Min. temperature conditions | -10 °C |
Max. temperature conditions | 110 °C |
Nominal voltage | 230 V |
IP protection class | IP X4 |
Material | Stainless steel |
Product weight (per item) | 4450.000 g |