Welcome to Würth Czech Republic For trade customers only

PRINETO YonosPara pump

PRINETO pump YonosPara
PMP-PRINETO-YONOSPARA-W.CABLE

Art.-no. 0878386239

EAN 4044448020196

Individual price display after login
PRINETO YonosPara pump

Art.-no. 0878386239

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For flow temperature control set as replacement pump

  • Pump YonosPara RS 15-130/6-43

  • 6 m pumping head, DN 15, 130 mm overall length
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. nominal voltage

200 / 240 V

Min./max. frequency

50 / 60 Hz

Length

130 mm

Min. nominal voltage

200 V

Max. nominal voltage

240 V

Min. frequency

50 Hz

Max. frequency

60 Hz

Max. temperature conditions

110 °C

Input voltage

230 V

IP protection class

IP X4

RoHS-compliant

Yes

Material

Grey cast iron

Product weight (per item)

2118.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information