Welcome to Würth Czech Republic For trade customers only

PRINETO ball valve

PRINETO ball valve for industrial distributor
PRINETO KUGELHAHN FÜR INDUSTRIEVERTEILER

Art.-no. 0878386179

EAN 4044448013884

Individual price display after login
PRINETO ball valve

Art.-no. 0878386179

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Connection shut-off for industrial distributors 2 inch

  • Pipe connection internal thread Rp 1 1/2 inch

  • Distributor connection G 2 external thread, flat sealing, incl. seal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

G 2 inch

Length

92 mm

Material

Brass

Surface

Nickel plated

Product weight (per item)

843.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information