PRINETO® cap for strand distributor
PRINETO cap for line distributor
DISTRVLVE-PRINETO-CAP-RP-3/4IN

Register now and access more than 125,000 products
- For closing off R 3/4 external threads
- e.g. on strand distributors
Suitable for plumbing and heating systems
![]() | |
Connection thread | IT Rp 3/4 inch |
Surface | Tin plated |
Material | Brass CW617N |
Colour | Pewter |
Length (i) | 21.5 mm |
Product weight (per item) | 90.000 g |
Datasheets (0)
Certificates/ Documents (0)