PRINETO connecting strips for studded panels
PRINETO connecting strip for knobbed panel
CONSTR-PRINETO-F.NOTCHPLT-ALONG
Register now and access more than 125,000 products
- For screed-tight connection of two butt-jointed studded panels
Length | 1400 mm |
Width | 100 mm |
Material | PS - Polystyrene |
Colour | Black |
Product weight (per item) | 10200.000 g |
Datasheets(X)