PRINETO cover with pump logic and pump protection
PRINETO cover with pump logic and pump protection
COV-PRINETO-W.PUMPLOGIC/PROT
Art.-no. 0878386155
EAN 4044448012078
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Additional cover for terminal block
- Pump logic: switching off of a heating circuit pump when all actuators are closed
- Pump protection: pump runs for a short time every day in summer mode to prevent the pump from seizing
Product information
Datasheets(X)
Length | 95 mm |
Width | 305 mm |
Thickness | 20 mm |
IP protection class | IP 40 |
Product weight (per item) | 248.000 g |