Welcome to Würth Czech Republic For trade customers only

PRINETO dew point sensor for terminal block

PRINETO dew point sensor for terminal block
PRINETO-DEWPOINTSENSOR-F.TERMINALSTRIP

Art.-no. 0878386249

EAN 4099618586255

Individual price display after login
PRINETO dew point sensor for terminal block

Art.-no. 0878386249

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Dew point sensor for installation on heat circuit manifolds for cooling mode of an embedded heating system

  • In combination with the PRINETO heating/cooling 230 V terminal block (art. no. 0878386150)

  • The dew point sensor responds to moisture buildup by closing the actuators before moisture can form on other components
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

1 PCS

Colour

Black

Product weight (per item)

52.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information