PRINETO edge insulation strip
PRINETO edge insulation strip
EDGINSUSTR-PRINETO-SA-150X8MM-25M
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For acoustic decoupling and accommodating length expansion
- Floating cement and anhydrite screeds in accordance with DIN 18560
- With PE film base welded to the side to create a seal against screed water
- Suitable for wet and dry installation of underfloor heating systems
Notice
1 PU: 1 piece = roll of 25 m
Product information
Datasheets(X)
Length | 25 m |
Width | 150 mm |
Thickness | 8 mm |
Material | PE foam material |
Colour | Green |
Product weight (per item) | 0.250 g |