Welcome to Würth Czech Republic For trade customers only

PRINETO heating pipe for embedded system PE-RT

PE-RT panel heating pipe
PRI-SRFHEAT-(PE-RT)-17MM-L600M

Art.-no. 0878311652

EAN 4099618552625

Individual price display after login
PRINETO heating pipe for embedded system PE-RT

Art.-no. 0878311652

Individual price display after login
Quantity
PU
x 600 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Polyethylene with increased temperature resistance

  • PE-RT type II in accordance with EN ISO 22391-2

  • With EVOH sheath

  • Oxygen-tight in accordance with DIN 4726

  • Application class 4 in accordance with EN ISO 22391-1

  • Dimension class C in accordance with EN ISO 22391-2

  • Clamped with silver sliding sleeve 16/17 x 2.0
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

17 mm

Wall thickness

2 mm

Material

PE-RT - Polyethylene raise temperature resistance

Colour

Colourless

Conditions for operating pressure

Application class 4

Impact strength at -20°C

No breakage

Roughness inner pipe

0.007 mm

Operating pressure

8 bar

Density

0.94 g/cm³

Content per rm

0.13 l

Heat conductance λ

0.32 W/(m*K)

Breaking elongation

400 %

Building material class

B2 - Normally inflammable

E module

500 N/mm²

Product weight (per item)

104.000 g

Tensile strength

34 N/mm²

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
PRINETO reducing coupling

REDRCUPL-PRINETO-(17-16)

x 1 pcs
PRINETO reducing coupling with sleeve

REDCUPL-PRINETO-W.SLEV-16X2.0

x 1 pcs
PRINETO coupling with sleeve

CUPL-PRINETO-W.SLEV-17

x 1 pcs
PRINETO sliding sleeve for PE-X

FITT-PRINETO-PUSHINGSOLID-(PE-X)-16

For PRINETO flexible pipes, heating
x 100 pcs
PRINETO sliding sleeve HD

FITT-PRINETO-PUSHINGSOLID-STABIL-16

For PRINETO HD pipes
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information