PRINETO hook-and-loop PE sheet
PRINETO hook-and-loop PE sheet
HOKLPSHEET-PRINETO-PE-6MM
Art.-no.
0878386298
EAN 4099618588778
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Hook-and-loop PE sheet made from extruded, closed-cell polyethylene foam
- For installing panel heating and cooling in accordance with DIN 18560 and DIN 1264
Product information
Datasheets(X)
Length | 20 m |
Width | 1 m |
Thickness | 6 mm |
Number of pieces | 1 PCS |
Material | PE - Polyethylene |
Colour | Grey |
Product weight (per item) | 224 g |