PRINETO hook-and-loop fastening strip
PRINETO hook-and-loop tape strips
HOKLSTR-PRINETO-25M
Art.-no. 0878386295
EAN 4099618588747
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Hook-and-loop fastener strip for additional fastening of the PRINETO hook tape heating pipe to the PRINETO system roll or loop fabric
- Hook-and-loop strip on a roll, perforated for easy removal
Product information
Datasheets(X)
Length | 25 m |
Width | 16 mm |
Thickness | 1.3 mm |
Number of pieces | 1 PCS |
Material | Polyester/Propylene |
Colour | Black |
Product weight (per item) | 250.000 g |