PRINETO hook-and-loop fleece
PRINETO hook-and-loop non-woven insulation
HOKLPFLEECE-PRINETO-2MM
Art.-no.
0878386297
EAN 4099618588761
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Self-adhesive hook-and-loop fleece with grid for installing panel heating and panel cooling in accordance with DIN 18560 and DIN 1264
- The adhesive on the underside allows it to be secured to flat surfaces without any other fixing materials
- Substrate in accordance with DIN 18202 with increased requirements
- For use on insulation laid on site, screeds or flat, smooth concrete ceilings
- For tool-free installation and routing of PRINETO hook-and-loop panel heating pipes
Product information
Datasheets(X)
Length | 20 m |
Width | 1.05 m |
Number of pieces | 1 PCS |
Colour | Grey |
Product weight (per item) | 425 g |