PRINETO® plug for strand distributor
PRINETO plug for line distributor
DISTRVLVE-PRINETO-PLUG-R3/4IN
Art.-no.
0878681600
EAN 4044448004783
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 125,000 products
- For closing off Rp 3/4 internal threads
- e.g. on strand distributors
Application area
Suitable for plumbing and heating systems
![]() | |
Connection thread | ET R 3/4 inch |
Surface | Tin plated |
Material | Brass CW617N |
Colour | Pewter |
Length (i) | 25.5 mm |
Product weight (per item) | 70.000 g |
Product information
Datasheets(X)