PRINETO radiator connection nipple
PRINETO connection nipple radiator
CONNPL-PRINETO-EURO-3/3IN-G1/2
Art.-no. 0878386065
EAN 4057708226252
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- For adapting ½ inch internal threads to components with a Eurocone union nut
- e.g. from radiator valves to radiators
Product information
Datasheets(X)
Application area
Piping system fitting
Connection thread | 1/2 x 3/4 inch |
Surface | Plain |
Material | Brass |
Colour | Brass coloured |
Length (i) | 25 mm |
Product weight (per item) | 51.000 g |