PRINETO room temperature controller, heating flush-mounted
PRINETO insert room temperature controller heating
RMTEMPCTRLR-PRINETO-UP
Art.-no. 0878386236
EAN 4044448019701
Register now and access more than 125,000 products
- Wide temperature range enables flexible adaptation to individual needs
- High reliability due to use of standardised frequencies
- Compact design that integrates discreetly into any room design
- Easy installation and operation thanks to user-friendly dimensions
- Reliable operation at common nominal voltages
- Low weight for easy handling and installation
Datasheets(X)
The room temperature controller is noise-suppressed according to VDE 0875 or EN 55014 and operates according to class 1c (bimetal). The maximum permissible relative humidity of 95 % must not be exceeded. Avoid condensation.
In order to be able to use all functions for heating, a cable with at least four live wires must be routed between the distribution cabinet and the room temperature controller.
If the room temperature controller is to control several heating circuits in a room simultaneously, the control current can be distributed to several actuators using the socket rail (art. no. 0878386094).
Min./max. frequency | 50 / 60 Hz |
Height | 85 mm |
Length | 16 mm |
Width | 81 mm |
Min. frequency | 50 Hz |
Max. frequency | 60 Hz |
Min. temperature conditions | 5 °C |
Max. temperature conditions | 30 °C |
Nominal voltage | 230 V |
IP protection class | IP 30 |
Number of pieces | 1 PCS |
Colour | Pure white, similar to RAL 9010 |
Product weight (per item) | 58.000 g |