PRINETO screed measuring point
PRINETO screed measuring point
MSREPT-SCRD-PRINETO-SELF-ADHESIVE
Art.-no. 0878386201
EAN 4099618588884
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- For marking a measuring point to determine the moisture content of the screed in accordance with DIN 4725
Product information
Datasheets(X)
Diameter | 5 mm |
Length | 132 mm |
Width | 30 mm |
Number of pieces | 1 PCS |
Material | Polypropylene / polyethylene |
Colour | Green |
Product weight (per item) | 3.000 g |