PRINETO sliding sleeve for PE-X
PRINETO sliding sleeve for PE-X pipe
FITT-PRINETO-PUSHINGSOLID-(PE-X)-25
Art.-no. 0878530300
EAN 4044448002031
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For PRINETO flexible pipes, heating
- For creating a sliding sleeve connection with PRINETO PE-X pipe
- Can be slid on from either side
Notice
The slider can be mounted on both sides of the pipe (two-way slider)
Install the slider on the pipe before extending the pipe ends
Product information
Datasheets(X)
Connection, tube diameter | 25 mm |
Surface | Plain |
Material | Brass |
Colour | Brass coloured |
Length (i) | 22 mm |
Product weight (per item) | 30.000 g |