PRINETO system plate with grid film
PRINETO system plate with grid film
PRINETO SYSTEMPLATTE MIT RASTERFOLIE EPS
Art.-no. 0878386223
EAN 4044448023715
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- System plate for interior insulation below screed with soundproofing requirement
- Laminated for stapling and preventing the ingress of screed moisture in accordance with DIN 18560
- Grid print 5/10 cm
- 30 mm edge overlap
- Made from expanded polystyrene
- Length: 2 m, width: 1 m, thickness: 20 mm
- Thermal conductivity 0.045 W/mK
- Live load on the screed: 4 kN/m²
- Compressibility: 2 mm
Product information
Datasheets(X)
Length | 2000 mm |
Width | 1000 mm |
Thickness | 20 mm |
Material | EPS - Expanded polystyrene |
Product weight (per item) | 350.000 g |