PRINETO transition with radial press nipple with sleeve
PRINETO adapter fitt w. rad. press nipple w.sleeve
ADAPTFITT-PRINETO-W.RADIALPRESSNPL-16X2
Art.-no. 0878343492
EAN 4044448023074
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- PRINETO system transition to radial press jointing in copper and stainless steel fittings
- Plug end external diameters same as stainless steel pipes in accordance with EN ISO 1127 and DIN EN 10305-1 or copper pipes in accordance with DIN EN 1057 and DIN EN 10305-3
Product information
Datasheets(X)
Connection, tube diameter | 16 mm |
Connection, tube diameter 2 | 15 mm |
Surface | Plain |
Material | Stainless steel A4, 1.4404 |
Distance between connection and connection (z) | 38 mm |
Colour | Stainless steel coloured |
Length (i) | 52 mm |
Product weight (per item) | 42.000 g |