PRINETO underfloor heating fitting sets incl. sleeves
PRINETO adapter fitting with sleeve
TRNSN-W.SLEEVE-16X2,0-R-1/2
Art.-no. 0878341459
EAN 4044448020721
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- PRINETO fitting sets for connecting PRINETO panel heating pipes
- All sets include the PRINETO sliding sleeves required in each case
Product information
Datasheets(X)
Connection, tube diameter | 16 mm |
Connection thread | ET R 1/2 inch |
Surface | Plain |
Material | Brass |
Distance between connection and connection (z) | 32 mm |
Colour | Brass coloured |
Length (i) | 46 mm |
Product weight (per item) | 67.000 g |