PSA ring bolt, stainless steel
Stainless steel ring bolt PSA EN795
BLT-RG-PSA-EN795-STNLS-1P-M12
Register now and access more than 125,000 products
- Attachment system for a safety harness in accordance with EN 361 using a suitable connection element in accordance with EN 362
- The attachment system is designed so that it can only be (un)screwed using the special key provided.
The sling swivel must always be fully screwed into the component. If the attachment system is dropped or there are any doubts about its suitability for use, the system must be replaced immediately.
Suitable for the safe lifting of personnel in accordance with EN 795
Datasheets(X)
CAD data (available after login)
People load-carrying capacity | 1 |
Material | Stainless steel |
Surface | Plain |
Thread type x nominal diameter (d1) | M12 |
Length (l) | 18 mm |
Thread length (metric thread) (l1) | 18 mm |
Height (h1) | 53.5 mm |
Ring height (b1) | 11 mm |
Ring thickness (s1) | 11 mm |
Internal diameter (d2) | 34 mm |
Outer diameter (d3) | 56 mm |
Diameter of contact surface (d4) | 44 mm |
Max. torque | 25 Nm |
Product weight (per item) | 785.000 g |