Welcome to Würth Czech Republic For trade customers only

PU Assembly Foam 1 Thermal Faceplate

GUNFM-1C-W2302-750ML

Art.-no. 089214213

EAN 4099618221774

Individual price display after login
PU Assembly Foam 1 Thermal Faceplate

Art.-no. 089214213

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Chemical basis

Polyurethane

Colour

Prince blue

Smell/fragrance

Product-typical

Moulded density

20 kg/m³

Cell structure

Medium

Cell structure conditions

tested in accordance with Würth test methods

Tack-free after

8 min

Conditions for being tack-free

at 20°C and 65% humidity

Can be cut after

20 min

Conditions for ability to cut

at 20°C and 60% relative humidity

Full resilience

12 h

Conditions for full resilience

at 20°C and 65% relative humidity

Min. processing temperature

5 °C

Max. processing temperature

35 °C

Min. surface processing temperature

0 °C

Max. surface processing temperature

35 °C

Min. temperature resistance

-40 °C

Max. temperature resistance

90 °C

Building material class

B3 - Of high flammability

Building material class conditions

in accordance with DIN 4102

Ultraviolet resistance

No

Contents

750 ml

Container

Can

Weight of content

1.35 kg

Shelf life from production

12 Month

Conditions to maintain shelf life from production

well-ventilated storage area, 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information