Welcome to Würth Czech Republic For trade customers only

PU Gun Foam MEGA Winter

PU Gun Foam MEGA Winter
GUNFM-1C-MEGA65L-WINTER-850ML

Art.-no. 089214215

EAN 4099618221798

Individual price display after login
PU Gun Foam MEGA Winter

Art.-no. 089214215

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Chemical basis

Polyurethane

Colour

Yellow

Smell/fragrance

Hydrocarbon

Moulded density

30 kg/m³

Cell structure

Medium

Cell structure conditions

tested in accordance with Würth test methods

Tack-free after

10 min

Conditions for being tack-free

at 20°C and 65% humidity

Can be cut after

30 min

Conditions for ability to cut

at 20°C and 50% relative humidity

Full resilience

12 h

Conditions for full resilience

at 20°C and 65% relative humidity

Min. processing temperature

-12 °C

Max. processing temperature

40 °C

Min. surface processing temperature

-5 °C

Max. surface processing temperature

30 °C

Min. temperature resistance

-40 °C

Max. temperature resistance

90 °C

Building material class

B3 - Of high flammability

Building material class conditions

in accordance with DIN 4102

Ultraviolet resistance

No

Contents

850 ml

Container

Brush box

Weight of content

1.45 kg

Shelf life from production

18 Month

Conditions to maintain shelf life from production

in closed original packaging at + 5°C to + 25°C and dry storage

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information