Welcome to Würth Czech Republic For trade customers only

PURlogic Top 1C gun grade expanding foam

GUNFM-1C-PURLOGICTOP-CONCGREY-500ML

Art.-no. 0892152000

EAN 4099618564239

Individual price display after login
PURlogic Top 1C gun grade expanding foam

Art.-no. 0892152000

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1-component gun foam for a variety of applications

Up to 40 litres of foam yield from a handy, easy-to-use can



Suitable for use in winter: Can also be applied at base material and ambient temperatures down to -5 °C



Tested product properties


  • Joint sound insulation: Reduces noise level (RST,w = 61 dB in accordance with DIN 52210)

  • Thermal conductivity: Reduces heat loss in accordance with DIN 52612

  • Air permeability: Prevents draughts, tested in accordance with EN 1026

  • Water vapour permeability: Tested in accordance with DIN EN ISO 12572.

  • Energy saving in accordance with the German Energy Conservation Ordinance (EnEV): Heating cost savings of 6 %, based on DIN 18055/EN 204

  • General test certificate from construction authorities: Complies with building material class B2 in accordance with DIN 4102, Part 1


Fine-celled and uniform foam structure



Silicone- and solvent-free



Resistant to ageing



This product is classified according to EMICODE® (EC1 Plus). EMICODE® is an independent low-emission labelling system based on established test and limit values.

Proof of Performance

Perimeter sealing systems according to ift certification programme QM360: 2014, Reg. no. 188 7050098



Notice

Meets RAL requirements for middle layer insulation.


Primer should be applied to porous and absorbent substrates. PURlogic® TOP can be used in the PURlogic® Xpress, art. no. 0891 152 4 foam guns. Other guns are not compatible!

Application area
Technical overview table for Purlogic® PU foams and spray cork
Technical featuresMain area of application
Würth product
Art. no.
Yield free-foaming up to …Adhesive-free at +20°C from … minCan be cut from … minCan be spread from … min (curing)Can be processed from … °C (substrate/environment)Can be processed from … °C (can temperature)UV-resistantBuilding material class in accordance with DIN 4102Thermal sealing between window frame and wallSound insulation for window jointsSound insulation in door framesFixing and filling of door framesFilling, sealing and insulating cavitiesSealing and filling of connection joints for roof elementsFilling openings for pipingSetting of bath and shower traysBonding stairs
PURLOGIC® TOP
0892 142
0892 142 1
40 l740-- 5+5NoB2⎷⎷OO⎷⎷⎷OO
PURLOGIC®Flex
0892 142 8
18 l620-- 150NoB2⎷⎷OO⎷⎷⎷OO
PURLOGIC®EASY
0892 143
30 l712-- 5+5NoB2⎷⎷OO⎷⎷⎷OO
PURLOGIC®FAST
0892 144
10 l71560+10+10NoB2⎷⎷⎷⎷⎷⎷⎷⎷O
PURLOGIC® SPRINT
0892 146
4.3 l3920+10+10NoB2OO⎷⎷OOOO⎷
PURLOGIC®Turbo
0892 147
5.5 l1,5+520+10+10NoB2OO⎷⎷OOOOO
Dispersion
spray cork
0892 140
500 mlxx-+5+5YesB2⎷⎷OO⎷⎷OOO
PURLOGIC®Premium
0892 142 4
50 l740--5+5NoB1⎷⎷OO⎷⎷⎷OO
PURLOGIC®Easywhite
0892 143 300
25 l1560-+5+5NoB1⎷⎷OO⎷⎷⎷OO

Perimeter sealing systems according to ift certification programme QM360: 2014, Reg. no. 188 7050098



The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

High-quality and safe insulating and filling of window joints, window sill joints, pipe openings, joints, wall joints, wall openings and cavities. Colour provides visual confirmation of installation.

Instructions

Shake can vigorously 20 times before use. Surfaces must be clean, solid and free from dust and grease. Prime highly absorbent substrates. Adhesion surfaces must be moistened with water before the foam is applied. Moisten again if several foam beads are applied. Screw the can all the way into the gun support - do not screw too far or tilt. Foam continues to expand after application. Immediately remove splashes of foam with PURlogic Clean, art. no. 0892 160. Thoroughly clean the gun and valve after use. Always leave the open can screwed onto the gun. The contents of the can must be used within 4 weeks.

Chemical basis

Single component polyurethane

Colour

Concrete grey

Smell/fragrance

Characteristic

Moulded density

12 kg/m³

Conditions for moulded density

tested in accordance with Würth test methods

Cell structure

Medium - fine

Cell structure conditions

tested in accordance with Würth test methods

Tack-free after

7 min

Conditions for being tack-free

at 23°C and 50% humidity

Can be cut after

40 min

Conditions for ability to cut

at 23°C and 50% relative humidity

Final spreading possible after

2 h

Conditions for final spreading

for 30-mm foam bead

Full resilience

12 h

Conditions for full resilience

at 20°C and 65% relative humidity

Min. processing temperature

5 °C

Max. processing temperature

25 °C

Min. ambient processing temperature

-5 °C

Max. ambient processing temperature

30 °C

Min. surface processing temperature

-5 °C

Max. surface processing temperature

30 °C

Min. processing temperature for can

5 °C

Max. processing temperature for can

25 °C

Min. temperature resistance

-40 °C

Max. temperature resistance

90 °C

Building material class

B2 - Normally inflammable

Building material class conditions

in accordance with DIN 4102-1

Heat conductance λ

0.036 W/(m*K)

Heat conductance λ conditions

in accordance with DIN 52612

Water absorption (%)

0.3 Vol-%

Water absorption conditions

in accordance with DIN 53433

Compression strength

2 N/cm²

Compression strength conditions

based on DIN 53421, at 10% compression

Min. combined tension and shear resistance

12 N/cm²

Conditions for combined tension and shear resistance

in accordance with DIN 53427

Min. tensile strength

8 N/mm²

Conditions for tensile strength

based on DIN 53430

Ultraviolet resistance

No

Elongation at break

20 %

Breaking elongation

20 %

Breaking elongation conditions

in accordance with DIN 53571

Elongation at break conditions

based on DIN 53430

Yield (volume) approx.

40 l

Conditions for yield

Foam yield (free foaming)

Contents

500 ml

Container

Aerosol can

Number per pallet

825 PCS

Weight of content

566.1 g

Resistance against

Aging

HCFC-free

Yes

CFC (fuel gas) free

Yes

Shelf life from production

18 Month

Conditions to maintain shelf life from production

at 20°C

Joint acoustic insulation size: RST,w (C;Ctr)
61 (-1;-3) dB 30-mm joint width, DIN 52210
59 (-6;-4) dB Joint width 10 mm, DIN 52210
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
PURlogic Xpress 1-component foam applicator gun

FMGUN-1C-(PURLOGIC-XPRESS)-PLA

For professional application of 1-component gun foams
x 1 pcs
1C foam applicator gun PURLOGIC® COMBIpress

FMGUN-1C-MET-PURLOGIC-COMBIPRESS

High-quality, PTFE-coated metal gun for applying 1C gun grade expanding foams.
x 1 pcs
PURlogic Premiumpress 1C foam applicator gun

FMGUN-1C-(PURLOGIC-PREMIUMPRESS)

High-quality and ergonomically shaped foam gun for applying 1C PU foams
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Pressure sprayer Solvent-resistant

PMPSPRBTL-PLA-EMPTY-1LTR

For simple processing of solvent-containing products from canisters or drums
x 1 pcs
PURlogic Clean PU foam cleaner

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information