PV10 PV solar panel tester
PANTEST-PV-SOLAR-PV10
Art.-no. 5634014001
EAN 4099618993367
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Check solar panels quickly and easily. Time and cost savings as defective solar panels are detected before installation.
- Protects against excess temperature
- Automatic MPPT (Maximum Power Point Tracking) detection
- Open-circuit voltage display via solar panel and battery
- Power supply via solar panel and battery
- OLED display also enables use in direct sunlight
Scope of delivery
- 1x PV10 PV solar panel tester
- 1x MC4 extraction tool
- 1x quick-access case
Notice
- Batteries not included in scope of delivery
Product information
Datasheets(X)
Application area
- Testing solar panels with MC4 connectors and measuring the supplied power output
- Test the maximum power point and the open-circuit voltage of solar panels
IP protection class | IP 20 |
Min./max. operating temperature | 0 to 40 °C |
Material of housing | Plastic |
Battery designation | 1.5 V Micro AAA |
Number of rechargeable batteries/batteries | 3 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!