PVC Premium anti-fatigue mat, size cut to order
Anti-fatigue mat PVC Premium bulk stock
FLRMAT-PVC-PREMIUM-BLACK-ENDLESS-90CM
Art.-no. 0957590141
EAN 4099618933950
Register now and access more than 125,000 products
- The anti-fatigue mats help to improve ergonomics at standing workstations
- The properties of the mats help to protect the back and joints
The mat features a foamed PVC underside and a vinyl upper layer with checker plate surface
- Vinyl upper layer is self-extinguishing, very rugged and durable
- The mat layers are laminated
- Available in black and with yellow safety marking
The floor mats can be ordered in custom lengths - custom orders cannot be returned or exchanged.
Packaging unit PU1 = 1 cm
- Minimum length: 100 cm (PU100)
- Example length: 150 cm (PU150)
- Example length: 300 cm (PU300)
- Example length: 520 cm (PU520)
- Maximum length: 1,800 cm (PU1800)
Please note: Each mat must be ordered separately.
Chemical resistance should be tested on a case-by-case basis.
Datasheets(X)
Design | Customized cutting |
Length x width x thickness | 1 x 90 x 1.4 cm |
Colour | Black |
Material | PVC - Polyvinyl chloride |
Ergonomics (points system) | 5 of 5 points |
Slip resistance (points system) | 3 of 5 points |
Wear resistance (points system) | 5 of 5 points |
Min./max. temperature resistance | 0 to 60 °C |
Product weight (per item) | 80.000 g |