Welcome to Würth Czech Republic For trade customers only

Paint protective hood Würth Mask

Masking cover Mask
MASKCOV-MASK-6,3X4,0M-25PCS

Art.-no. 0818106630
EAN 4038898334347
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

PE film for protecting surfaces not to be painted during painting work

Colour-adhesive


Paint residues and overspray adhere to the film. This eliminates adverse effects and damage to the paintwork



Transparent


Easy to identify contours during cutting



Micro pore-sealed


  • Waterproof

  • Guaranteed 100% impervious to paint (no colour penetration)


Tear-proof and highly flexible


  • High load-bearing capacity

  • Excellent adaptability


Charged with static electricity


  • Film automatically adheres to the object

  • Bonds dust and dirt


Spots do not form with low residual moisture on object



Würth Mask is a light-grey/transparent, micropore-sealed film that does not allow any spotting, even with minimal residual moisture on the vehicle

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Reliable covering of vehicles and parts before carrying out paint work

Instructions

Mask off the edges of the surface to be painted with Zebra masking tape. Cover the entire vehicle with Würth Mask (the outer side of the film has Würth printed on it). Cut out the film in the area to be painted using a film knife (follow the course of the adhesive tape with the cut), and then secure the film on the tape previously applied with the masking tape. When working on doors or hoods, overhanging film can also be jammed behind the door or underneath the hood. The surface can now be processed.

Colour

Transparent

Length

6.3 m

Width

4 m

Foil thickness

17 µm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Film knife With specially coated blade

FLMKNFE-F.LACWRKPROT

x 5 pcs
Heat-resistant crepe masking tape +120 °C

MASKTPE-HEATRES-30MMX50M

ZEBRA
Crepe adhesive tape for painting work with high temperatures
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information