Welcome to Würth Czech Republic For trade customers only

Perspire roof underlay HPV TR2

Roofing underlayment HPV TR2
ROOFUNDRLAYSTR-WUETOP160-1,5X50M-75SM

Art.-no. 0681001092
EAN 4056807612324

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Roof underlay (can be used as a rain screen for façades) Highly permeable to vapour (HPV) for installation on continuous or discontinuous support, or in direct contact with the insulation
  • Protects against ingress of powdery snow, dust and any faults in a roofing component that could lead to water leakage

  • Less heat loss

  • Prevents tiles from lifting during strong gusts of wind

  • Waterproof (can be used as temporary roofing – 8 days max.)

  • High water vapour permeability (protects against condensation)

  • Lightweight and easy to handle

  • Highly tear-resistant

  • No UV reflection (no glare)

  • Identification between the layers due to pre-printed trims and cross pattern

  • Version with two integrated and inverted adhesive strips

  • Strip width: 50 mm

  • Improves the airtightness and waterproofness of the membrane

  • Saves time during installation
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The strips should overlap by 20 cm for low-slope roofs (< 30%)

Coating weight per m²

160 g

Length of roll

50 m

Roll width

1.5 m

Area

75 m²

Material

PP - Polypropylene

Min./max. temperature resistance

-40 to 80 °C

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

150 N

Resistance to tear propagation (transverse)

160 N

Longitudinal tensile force per 50 mm

350 N

Transverse tensile force per 50 mm

210 N

Ultraviolet resistance

3 months

Building material class

E, d2 - Normally inflammable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information