Pin driver BST 2
Pin driver BST 2
PINDRIV-BST2
Register now and access more than 125,000 products
Slimline design
Semi-automatic pin driver with power control
Stable and easy to use
Economical use with cartridge strips
Trigger locking device
Piston-operated
Complies with DIN EN 15895
Type description | BST2 |
Weight of machine | 2.5 kg |
Calibre | 6.8/11 M |
Thrust load | Low (green), Medium (yellow), Very strong (red) |
Datasheets (0)
Certificates/ Documents (0)

AY-ROD-BST2-F.PISTONREMOVAL

RDBRSH-F.PINDRIV-DIVA1-D9MM

RDBRSH-F.PINDRIV-BST2-D22MM

FULLVISNGOGL-ACETATEGLASS
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!