Pine tree clip, type 3
Fir tree clip, type 3
FIRTREECLIP-RENAULT-BLACK-WS-(D6,4-6,7)
Register now and access more than 125,000 products
Cost-saving and time-saving
Quick and easy press-in assembly
Elegant finish
Removable
Datasheets(X)
For covering bores and holes in sheet metal
Min./max. drill hole diameter | 6.40-6.70 mm |
Min./max. attachment thickness | 7.10-8.10 mm |
Head diameter (A) | 14 mm |
Head height (B) | 3 mm |
Colour | Black |
Material | Plastic |