Pipe cutter PRINETO®
PRINETO pipe cutters with corrugated pipe cutter
TL-PRINETO-PIPECUTTER-CORPIP-D20
Art.-no. 0878800150
EAN 4044448010432
Register now and access more than 125,000 products
- For cutting PRINETO pipes quickly and easily
Min./max. pipe diameter | 12-20 mm |
Suitable for plastic pipes (Prineto) | DN.. 12.., DN.. 15.., DN.. 8.., DN.. 10.. |
Min. pipe diameter | 12 mm |
Max. pipe diameter | 20 mm |
Suitable for pipe diameter | 14 mm, 16 mm, 20 mm |
Material | Steel / plastic |
Product weight (per item) | 320.000 g |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!