Pipe rivet
DIN 7340 copper, shape B
RIV-DIN7340-CU-B-3X0,5X20
Register now and access more than 125,000 products
![]() | |
Material | Copper |
Surface | Plain |
Form | B |
Nominal diameter (d1) | 3 mm |
Head diameter (d2) | 4.5 mm |
Head height (k1) | 0.6 mm |
Length (l1) | 20 mm |
Product weight (per item) | 0.600 g |
Wall thickness (s) | 0.5 mm |
DIN | 7340 |
Datasheets (0)
Certificates/ Documents (0)