Plastic anchor ZEBRA Shark W-ZX®
Plastic anchor Shark W-ZX
DWL-(W-ZX)-PLA-14X76



Register now and access more than 125,000 products
- Guaranteed knotting in all cavities and expansion in all solid materials
- Patented anchor head causes the anchor shaft to knot when the screw is inserted
- Low insertion torque and high fixed torque
- The hammer-in stop prevents premature expansion during push-through installation
- Fold-down anchor collar — suitable for cotter-pin and push-through installation
- The anti-rotation device or twist lock prevents turning in the drill hole
- High-quality polyamide (nylon)
- Halogen-free and silicone-free
- Resistant to rotting, weathering and ageing
- For mounting, we recommend the ASSY-D plug screw










- Universal plastic anchor
- Can be used in concrete, solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, aerated concrete, plasterboard, gypsum fibreboard
- Suitable for mounting wardrobes, curtain rails, wall shelves, lightweight wall cupboards, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, wash basins, towel rails, signs, motion detectors
- For attaching components in conjunction with a wood or particle board screw (without drill tip, counter thread, ring thread) (e.g. ASSY-D)
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Anchor diameter | 14 mm |
Anchor length (l) | 76 mm |
Nominal drill-bit diameter (d 0) | 14 mm |
Min. required screw diameter | 10 mm |
Max. required screw diameter | 12 mm |
Embedding depth (h s) | 75 mm |
Edge clearance (a r) | 80 mm |
Drill hole depth (t) | 90 mm |
Max. attachment height (d a) - condition | Dependent on screw length |
Required screw length (l s) | Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter |
Colour | Red brown |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!