Plastic anchor with pan head screw ZEBRA Shark W-ZX®
Plastic anchor Shark W-ZX, pan head screw AW
DWL-(W-ZX)-PANHD-AW30-(A2K)-8X46/60
ZEBRA


Register now and access more than 125,000 products
Variable attachment heights
(Penetration of the screw tip >= 5 mm, threaded part of screw must be in anchor)
Plug screw ASSY-D without drill tip, counter thread or ring thread, galvanised steel
(Particle board screws, with e.g. a drill tip, hollow out the plastic anchor. The decreased amount of plastic reduces the expansion force and, consequently, the load-bearing capacity)
- Low insertion torque and high fixed torque
- Guaranteed knotting in all cavities and expansion in all solid materials (without approval)
- Fold-down anchor collar: Anchor can be used for cotter-pin (with approval) and push-through installation (without approval)
- The anti-rotation device or twist lock prevents turning in the drill hole.
- Anchorage via friction locking between anchor sleeve and anchoring base
- The wall plug body is made of high-quality polyamide.
W-ZX 6, 8, 10, 12, 14
European Technical Approval ETA-12/0042 Multiple attachment of non-load-bearing systems in concrete
W-ZX 10
European Technical Approval ETA-12/0042 multiple attachment of non-load-bearing systems in masonry, aerated concrete, hollow-core prestressed concrete ceilings

Create the drill hole

Clean the drill hole

Dowel sleeve temperature >= 0°C.

Temperature of anchoring base ≥ -20°C

Install anchor

Screw in the screw flush through the attachment part
W-ZX 6, 8, 10, 12, 14
European Technical Approval ETA-12/0042 Multiple attachment of non-load-bearing systems in concrete
W-ZX 10
European Technical Approval ETA-12/0042 multiple attachment of non-load-bearing systems in masonry, aerated concrete, hollow-core prestressed concrete ceilings
The anchor has European Technical Approval for the multiple attachment of non-load-bearing systems
e.g. ceiling substructures (made from wood or steel), wooden laths, metal rails, suspended ceilings, profiles, wardrobes, wall shelves, lightweight wall cupboards, mirrors, lamps, cable ducts, electrical switches, motion detectors etc.
W-ZX has approval for anchoring in the following bases:
- Cracked and non-cracked standard concrete > C12/15 (ZEBRA Shark WZ-X® 6, 8, 10, 12, 14)
- Masonry (ZEBRA Shark W-ZX® 10)
- Solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, solid bricks and solid blocks made of lightweight concrete and standard concrete (ZEBRA Shark W-ZX® 10)
- Aerated concrete, hollow-core prestressed concrete ceilings (ZEBRA Shark W-ZX® 10)
Anchor diameter | 8 mm |
Anchor length (l) | 46 mm |
Screw length (ls) | 60 mm |
Min. height of the fixture (t fix) | 1 mm |
Max. attachment height (t fix) | 10 mm |
Embedding depth (h nom) | 45 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Drill hole depth (h 1) - condition | l(s) + 5 mm - t(fix) |
Surface of the screw | Zinc plated |
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)