Plastic box
Individual box for drawer H 55 mm
PLABOX-GREEN-SZ2
Register now and access more than 125,000 products
Width | 90 mm |
Depth | 60 mm |
Height | 46 mm |
Colour | Green |
Datasheets(X)
Individual box for drawer H 55 mm
PLABOX-GREEN-SZ2
Register now and access more than 125,000 products
Width | 90 mm |
Depth | 60 mm |
Height | 46 mm |
Colour | Green |
Datasheets(X)