Plastic box
Individual box for drawer H 55 mm
PLABOX-SZ17/60-94X60X46MM
ORSY200
Art.-no.
0955200017
EAN 4011231870597
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for ORSY®200 case system
Product information
Datasheets(X)
Width | 90 mm |
Depth | 60 mm |
Height | 46 mm |
Colour | Black |