Plastic box
Individual box for drawer H 55 mm
PLABOX-SZ19/80-94X80X46MM
Register now and access more than 125,000 products
Width | 90 mm |
Depth | 80 mm |
Height | 46 mm |
Colour | Black |
Datasheets(X)
Individual box for drawer H 55 mm
PLABOX-SZ19/80-94X80X46MM
Register now and access more than 125,000 products
Width | 90 mm |
Depth | 80 mm |
Height | 46 mm |
Colour | Black |
Datasheets(X)