Welcome to Würth Czech Republic For trade customers only

Plastic-coated fixing band, not heat sealed

Fixing band, not heat sealed
INSTLSTRP-PERF-NOWELD-PLA-HOD6,3MM-W19MM

Art.-no. 09720019

EAN 4011231899987

Individual price display after login
Plastic-coated fixing band, not heat sealed

Art.-no. 09720019

Individual price display after login
Quantity
PU
x 10 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Please note that the strip will tear when the breaking load value is reached. On-site vibrations and thermal loads must be taken into account, as must the required safety factor.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For noise damping in accordance with DIN 52218.


For suspending pipes, ventilation ducts etc.


For fastening empty pipes and cable ducts (e.g. under screed).

Width

19 mm

Material thickness

3 mm

Diameter of hole

6.3 mm

Hole distance

15 mm

Max. temperature resistance

80 °C

Max. load force

1250 N

Material

PE - Polyethylene

Halogen-free

Yes

Silicone-free

Yes

Length

10 m

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Ideal snips

SHTMETSHRS-RIGHT-L260MM

Leverage sheet metal snips for continuous and shaped cuts
Ideal snips

SHTMETSHRS-LEFT-L260MM

Leverage sheet metal snips for continuous and shaped cuts
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Manual drive-in stud with large collar

STUD-MANDRIVIN-UNTHR-FLG-D10-4X18MM

With large collar
Nail setting tool for manual drive-in stud

FLTR-HEAD-D4

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information