Plastic decking plate G2 For flat roofs
Round plastic decking plate, G2
TELESKOP G2 14,5X285MM
Register now and access more than 125,000 products
Plastic tube washer with a head of 50 mm diameter made of high-quality polypropylene.
Roof anchors are subjected to extreme static and dynamic loads (namely by wind). They are exposed to constantly fluctuating temperatures and changes in the dew point of the roof assembly (potential for corrosion in metal parts). Roof assemblies with heat insulation are most often anchored using plastic tube washers and screws. Tube washers eliminate the risk of damage caused by persons stepping on the waterproof covering. Where no layers other than the new waterproof covering are installed, metal washers and screws are typically used as fasteners.
For installing waterproof covering and/or heat insulation on flat roofs, combined with GTS-S, GTS-B and GTHD screws.
Recommended as a standard roof anchor.
Material | Nylon reinforced with fibre glass |
Disc diameter | 50 mm |
Length (l1) | 285 mm |
Width (b1) | 14.5 mm |
Length x width | 285 x 14.5 mm |
Datasheets(X)