Plastic frame anchor R10
Plastic frame anchor R10 with countersunk screw
ANC-(R 10)-PLA-TX40-(A2L)-190-10X240
Register now and access more than 125,000 products
- Push-through installation
- Immediate load-bearing capacity – no waiting
- Compatible anchor sleeve and screw
- The hammer-in stop prevents premature expansion of the anchor during installation
- Anchorage via friction locking between anchor sleeve and anchoring base
Datasheets(X)
The anchor is approved for multiple attachment of façade cladding
R 10 is approved for anchoring in the following bases: Standard concrete, masonry walls (solid brick, solid sand-lime brick)
Installation temperature: Temperature of anchoring base ≥ 0°C
The galvanised screw can be used outdoors or in industrial atmospheres, if the area around the screw head is protected against moisture or rain to ensure that no moisture can penetrate the anchor shaft (suitable paint or plastic caps)
Suitable for attaching façade substructures (made of wood or steel), wooden beams, wooden laths, metal rails, angle brackets, profiles etc.
Anchor diameter | 10 mm |
Anchor length (l) (l) | 240 mm |
Max. attachment height (d a) (da) | 190 mm |
Anchoring depth (h v) | 50 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Drill hole depth (t) | 60 mm |
Performance data | |||
Anchor diameter [mm] | R 10 | ||
Permissible load 1) (Tensile, transverse and oblique pull at every angle) | Concrete | Fperm [kN] ≥ B15 | 0,8 |
Solid brick 2) | Fperm [kN] ≥ Mz 12 | 0.6 2) | |
Solid sand-lime brick 2) | Fperm [kN] ≥ KS 12 | 0.6 2) | |
Vertically perforated brick | Fperm [kN] ≥ Hlz | – | |
Hollow sand-lime brick | Fperm [kN] ≥ KSL 6 | – | |
Solid bricks and solid blocks made of lightweight concrete | Fperm [kN] ≥ V2 | – | |
Hollow blocks made of lightweight concrete 6) | Fperm [kN] ≥ Hbl 2 | – | |
Lightweight concrete (TGL) | Fperm. [kN] | – | |
Weather shells | Fperm [kN] ≥ B15 | – | |
Permissible bending torque 4) zinc plated steel, yellow chromated | Mperm [Nm] | Tensile force Fz = 0 kN: 6.9 Tensile force Fz = 0.8 kN: 6.5 | |
Permissible bending torque 4) A4 stainless steel | Tensile force Fz = 0 kN: 6.0 Tensile force Fz = 0.8 kN: 5.6 | ||
1) A continuous tensile load (e.g. due to dead load) is only permissible as an oblique pull. This oblique pull load must form at least an angle of 10° with the anchor axis. 2) The permissible load may be increased to 0.8 kN if the bricks are unperforated solid bricks or unperforated solid sand-lime bricks (no grip bag). 4) For loads that fall between the two values (e.g. FZ = 0 kN and FZ = 0.8 kN), the corresponding permissible bending torques may be interpolated in a linear manner. 6) The anchoring depth may only be exceeded if the lowering influence on the permissible load is checked by tests on the structure. |