Welcome to Würth Czech Republic For trade customers only

Plastic frame anchor W-UR F 10, stainless steel A4

Plastic frame anchor, W-UR F 10, sst, A4
ANC-(W-URF10)-PLA-A4-WS13-45-10X115
ZEBRA

Art.-no. 0912810703
EAN 4046778823171

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Plastic frame anchor approved for high loads with special screw made of A4 stainless steel with hexagon head and Symcon thread

Anchorage via friction locking between wall plug body and anchoring base



Wall plug body made of high-quality polyamide



Push-through installation



Immediate load-bearing capacity — no waiting



Virtually no movement of the wall plug body


  • Low insertion torque of plug screw

  • "Slight" spreading of the anchor


Very strong twist lock



High load-bearing capacities


Spreads in four directions



Improved force transmission in solid and hollow construction materials


Even, continuous load distribution across the entire expansion area



The hammer-in stop prevents premature expansion of the anchor during installation



Less installation work


Wall plug body and special screw are pre-assembled



Saves an additional U-washer and prevents contact corrosion



Installation temperatures


  • Temperature of anchoring base: ≥ -20°C

  • Temperature of wall plug body: ≥ 0°C
Notice
  • Drill perforated and hollow blocks in rotating gear (without impact mechanism)

  • For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.

  • Drill cuttings must be removed from the drill hole

European Technical Approval


Multiple attachment of non-load-bearing systems in concrete and masonry



European Technical Approval ETA-08/0190



Fire resistance


Concrete and masonry



Concrete


Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020)



Masonry


  • Tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick)

  • Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • The anchor has European Technical Approval for use in multiple attachment of non-load-bearing systems (e.g. façades, suspended ceilings etc.)

  • Can be anchored in the following anchoring bases: Standard concrete, masonry walls (solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and solid blocks made of lightweight concrete, concrete bricks) aerated concrete

  • The stainless steel screw can be used outdoors, in industrial atmospheres and in coastal areas

  • Suitable for attaching façade, ceiling and roof substructures (made of wood or steel), wooden beams, wooden slats, metal brackets, metal rails, suspended ceilings, cable conduits, angle brackets, profiles, wall-mounted cabinets, shelves etc.

Anchor diameter

10 mm

Anchor length (l)

115 mm

Max. attachment height (t fix)

45 mm

Nominal drill-bit diameter (d 0)

10 mm

Through-hole in the component to be connected (d f)

10.5 mm

Material of screw

Stainless steel A4

Internal drive

AW40

Surface of the screw

Plain

Head type

Countersunk head

Drill hole depth (h 1)

80 mm

Approval

ETA-08/0190

Type description

W-UR F 10 A4, hexagonal bolt

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information